8 mm x 1/2 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Box of 1000)

You last purchased this on
 
Elgen Manufacturing

8 mm x 1/2 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Box of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elgen Manufacturing

8 mm x 1/2 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Box of 1000)

  • Fast #
  • Part #ETK0415M
  • Item #4705759
  • Manufacturer Part #TK0415M
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B18.6.3, ASME B18.6.4
ASTM:
ASTM F-1941
Application:
Aluminum, Steel
Coating:
Zinc Plated
Drive Type:
Hex Unslotted
Head Diameter:
0.25
Head Style:
Hex
Length:
1/2 in
Material:
Carbon Steel
Package Quantity:
Box of 1000
Screw Head:
Hex Washer Head
Thread Size:
8 mm