Gooseneck Spout Polished Chrome
Gooseneck Spout Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome-plated Brass.
- Vandal-resistant, anti-hose aerator.
- Deck mount gooseneck spout.
- 2.2 GPM flow rate.
- Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Foodservice, Healthcare
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Spout
- Flow Rate:
- 2.2 gpm
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Length:
- 7-3/4 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Sink Installation Type:
- Undermount, Sink Kits
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 6-1/4 in
- Spout Type:
- Gooseneck
- Style:
- Traditional
- Width:
- 2 in