Handwash Sink Package in Buffed Satin
Handwash Sink Package in Buffed Satin
Frequently Purchased Together
Product Details
- 1-3/4" radius coved corners.
- 7" high, full-length backsplash with 45-degree angle sloped top.
- Type 304 stainless steel basin.
- Stainless steel pedestal.
- 2" drain opening.
- 36" floor to rim.
- Easy to clean and sanitize.
- Exposed surfaces have a brushed finish.
- KIT INCLUDES: CHSP1716 sink, one LK399C foot control, one LK395A spout, one LK8 grid drain fitting, and one LK500 P-trap.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
- Application:
- Scrub, Hand Wash
- Basin Depth:
- 6 in
- Basin Length:
- 12 in
- Basin Width:
- 9-1/4 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2, CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Depth:
- 8-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Height:
- 8-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 13 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 2, NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Sink Bowl Size:
- 16-3/4 in x 15-1/2 in x 6 in
- Sink Depth:
- 13 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 17 in x 15-1/2 in
- Spout Height:
- 5-14/25 in
- Spout Reach:
- 3-14/25 in
- Width:
- 15-1/2 in