31 x 22 in. 18 ga 1-Hole 1-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
Lustertone® 31 x 22 in. 18 ga 1-Hole 1-Bowl Drop-In 304 Stainless Steel Kitchen Sink with Rear Center Drain in Lustrous Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- INCLUDES: One LKPD1 Perfect Drain and strainer.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3, ASME A112.18.2
- Application:
- General Use
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Capacity:
- 11.7 gal
- Collection:
- Lustertone®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 31 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 28 in x 16 in x 6-3/8 in
- Sink Depth:
- 6-1/2 in
- Sink Installation Type:
- Freestanding
- Sink Size, Overall:
- 31 in x 22 in
- Style:
- Traditional
- Thickness:
- 0.0461 in
- Volts:
- 115V
- Width:
- 22 in