1-1/2 in. Mechanical Joint Polypropylene P-Trap 3-Piece
1-1/2 in. Mechanical Joint Polypropylene P-Trap 3-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material Type:
- Polypropylene
- Package Quantity:
- Piece of 3