4 x 20 ft. Plastic Pipe
4 x 20 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1412, ASTM D-4101
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40