1/8 x 3/16 in. MPT x Hose Plastic Coupling
1/8 x 3/16 in. MPT x Hose Plastic Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 3/16 in
- Fitting Sizes:
- 1/8 in x 3/16 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- NSF Certified:
- No