1 in. Grooved Pin
1 in. Grooved Pin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Environment One SB-2012-PW-454 Sewer Pump
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Length:
- 1 in
- Product Type:
- Pin
- Width:
- 5/32 in