8-1/2 in. First Aid Kit Class A Type I, II and III with Metal Box
8-1/2 in. First Aid Kit Class A Type I, II and III with Metal Box
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Metal Box is water and corrosion resistant
- Wall mountable
Documents
Specifications
- ANSI:
- ANSI Z308.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-17/27 in
- Disposable:
- No
- Length:
- 8-1/2 in
- Material:
- Metal
- Product Type:
- First Aid Kit, Box
- Quick Release:
- No
- Reusable:
- No