9007 Non-ANSI LS T Shirt 2X Garney

You last purchased this on
 
ERB Safety

9007 Non-ANSI LS T Shirt 2X Garney

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

9007 Non-ANSI LS T Shirt 2X Garney

  • Fast #
  • Part #E64029GARNEY
  • Item #7230124
  • Manufacturer Part #64029GARNEY
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 100% polyester Birdseye knit mesh
  • Left chest pocket
  • Logoed with Garney
  • Background material meets ANSI/ISEA 107 for chromaticity and luminance
  • Non-ANSI
  • Long sleeves
  • Requires Certification

Documents


Specifications

Clothing Size:
XXL
Color Finish Name:
Hi-Viz Lime
Disposable:
No
Gender:
Womens
ISO:
ISO 9001:2015
Material:
Plastic
Material Type:
Polyester
Quick Release:
No
Reusable:
Yes
Type:
E64029GARNEY