L Size Bomber Jacket
L Size Bomber Jacket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 100% Polyester 300D oxford with PU coating
- Polyfill quilted lining
- Type R class 3 bomber jacket
- Left chest interior pocket with hook and loop closure
- Two exterior slash pockets
- Right exterior radio/cell phone pocket with hook and loop flapped closure
- Comfort collar, fleece lined
- Mic tabs on both shoulders
- Awarelite Tape
Documents
Specifications
- ANSI:
- ANSI 107
- Clothing Size:
- L
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime, Black
- Disposable:
- No
- Gender:
- Womens
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes