Safety Helmet with Slide-Lock in Hi-Viz Orange

You last purchased this on
 
ERB Safety

Omega® II Safety Helmet with Slide-Lock in Hi-Viz Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

Omega® II Safety Helmet with Slide-Lock in Hi-Viz Orange

  • Fast #
  • Part #E19135
  • Item #4421463
  • Manufacturer Part #19135
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hi-Viz Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6-point nylon ribbon suspension
  • Helmet slots accommodate wide variety of accessory items
  • Made in USA
  • Goggle retaining slots on suspension
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Certified when headband installed in reverse position
  • Accommodates chin strap
  • Weighs 12.76 oz.
  • Slide-lock suspension adjusts from head size 6.5 to 8
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 Type 1 Class C, E and G
Clothing Size:
Standard
Collection:
Omega® II
Color Finish Name:
Hi-Viz Orange
Disposable:
No
Gender:
Womens
Height:
5-3/8 in
ISO:
ISO 9001:2015
Length:
11-1/2 in
Material:
Plastic
Material Type:
HDPE
Quick Release:
No
Reusable:
Yes