2.2 W Dimmable LED Candelabra E-12 (Pack of 2) 25 Watt Equivalency
2.2 W Dimmable LED Candelabra E-12 (Pack of 2) 25 Watt Equivalency
Frequently Purchased Together
Product Details
- Bulb Shape: Flame Tip
- Usage: Chandelier & Decorative
- Bulb Type: LED
- Uses up to 91% less energy
- Dimmable
- Title 20 and 24 Compliant
Documents
Specifications
- Application:
- Residential, Commercial
- Average Life:
- 13.7 yr
- Ballast Type:
- Dimmable
- Beam Spread:
- 180°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-7/20 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.26
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Length:
- 4-3/10 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- BPCFC25/927CA/FIL/2
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- LED
- Lumens:
- 200
- Lumens per Watt:
- 90
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watt Equivalency:
- 25 W
- Watts:
- 2.2 W