50W Dimmable LED GU5.3 Bulb

You last purchased this on
 
Feit Electric

50W Dimmable LED GU5.3 Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feit Electric

50W Dimmable LED GU5.3 Bulb

  • Fast #
  • Part #FBPEXN930CA3
  • Item #7659269
  • Manufacturer Part #BPEXN/930CA/3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Indoor/suitable for damp locations
  • Dimmable
  • California CEC certified
  • 90+ high CRI color rendering light bulbs allow colors to appear more realistic and vibrant
  • Dependable reflector for security or track lighting
  • Soft white
  • 5 year warranty
  • Requires Certification

Documents


Specifications

Average Life:
22.8 yr
Beam Spread:
40°
CEC Compliant:
For Sale in CA
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
2 in
Dimmable:
Yes
Energy Star Compliant:
No
Estimated Annual Energy Cost:
$0.79
Length:
1-7/10 in
Light Bulb Base Type:
GU5.3
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
MR16
Light Bulb Type:
LED
Lumens:
500
Lumens per Watt:
75.76
Material:
Glass
Number Of Hours:
25000 h
Number of Lights:
3
Volts:
12V
Watt Equivalency:
50 W
Watts:
6.6 W
Width:
2 in