2 Ton - Multi-Position/Convertible - Air Handler
HBXB-HW 2 Ton - Multi-Position/Convertible - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High efficiency, variable speed motor
- Blower delays
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Factory installed filter
- Convertible horizontal drain pan
- Manual air bleed port on HW coil
- Slide out hot water coil assembly
- Extra high efficiency "A" coil
- Separate flow control module available
- Primary and secondary drains
Specifications
- BTU:
- 24000
- Collection:
- HBXB-HW
- Configuration:
- Counterflow, Horizontal, Vertical
- Depth:
- 20 in
- Energy Star Compliant:
- No
- Height:
- 40 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 120V
- Width:
- 20 in