Steel Fan Coil Galvanized
HH Series Steel Fan Coil Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Factory installed heating element(s)
- Insulated and sloped drain pan
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Galvanized steel construction
- Primary and secondary condensate drains
- 2 speed motors (high speed for cooling, low speed for heating)
- 24/240V transformer for low voltage control
- High efficiency copper tube coil
- Manual air vents
Documents
Specifications
- BTU Cooling Rating:
- 26200 Btu/h
- BTU Heat Rating:
- 170000 Btu/h
- CFM:
- 1000 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- HH Series
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 10 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Width:
- 46 in