17600 Btu/h 240V 56.3A PTAC Air Conditioner
SPXC-HP Series 17600 Btu/h 240V 56.3A PTAC Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 2.3, 2.8, 26, 56.3, 9
- BTU Cooling Rating:
- 17600 Btu/h
- BTU Heat Rating:
- 15400 Btu/h
- Collection:
- SPXC-HP Series
- Depth:
- 20 in
- EER:
- 11.0
- Height:
- 66 in
- Nominal Heater Size (kilowatts):
- 6
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- Volts:
- 240V
- Width:
- 20 in