38 x 48 in. Shower in White
38 x 48 in. Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supplied with 2" PNC non-caulk drain
- Slip resistant floor
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 73 in
- IAPMO Listed -:
- Yes
- Length:
- 38 in
- Material:
- Fiberglass
- Shower Base Shape:
- Rectangle
- Width:
- 48 in