48 x 35 x 73-1/2 in. Alcove Shower Unit in White
48 x 35 x 73-1/2 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fiberglass Smooth Wall
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- CARB OTC LEED Compliant:
- No
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Door Location:
- Center
- Drain Location:
- Center
- Height:
- 73-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 48 in
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 73-1/2 in
- Overall Length:
- 48 in
- Overall Width:
- 35 in
- Product Type:
- Smooth Wall
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Weight Capacity:
- 105 lb
- Width:
- 35 in