60 x 31 in. Right Hand Tub and Shower Unit in White
60 x 31 in. Right Hand Tub and Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Special Needs Tub/Showers
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.2, ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32 in
- Drain Location:
- Offset
- Height:
- 80-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 59-3/4 in
- Material:
- Fiberglass
- Number of Pieces:
- 1 Piece
- Overall Height:
- 80-1/2 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 32 in
- Product Type:
- Special Needs
- UL Listed:
- No
- Width:
- 32 in