1-1/2 in Brass Full Port FPT x Flanged Ball Valve

You last purchased this on
 
FNW®

1-1/2 in Brass Full Port FPT x Flanged Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/2 in Brass Full Port FPT x Flanged Ball Valve

  • Fast #
  • Part #FNW470J
  • Item #2405268
  • Manufacturer Part #FNW470J
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: Threaded x Flanged
  • Valve Length: 3.47 in.
  • 1-1/2 in. brass ball valve
  • Solid integral pump-side flange
  • Blowoutproof stem
  • Adjustable packing
  • Recommended Application: Water, oil, gas
  • Valve Pressure Class: 400#
  • Requires Certification

Specifications

ASTM:
ASTM G-1566
End Connection 1:
FPT
End Connection 2:
Flanged
End Connections:
FPT x Flanged
FM Approved:
No
Handle Material:
Steel
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-20/43 in
Material:
Brass, Steel
NSF Certified:
No
Pressure - High:
400
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve