1-1/2 in Brass Full Port Sweat x Flanged Ball Valve
1-1/2 in Brass Full Port Sweat x Flanged Ball Valve
Frequently Purchased Together
Product Details
- End Connections: SWT x Flanged
- Valve Length: 3.47 in.
- 1-1/2 in. brass ball valve
- Solid integral pump-side flange
- Blowoutproof stem
- Adjustable packing
- Recommended Application: Water, oil, gas
- Valve Pressure Class: 400#
Specifications
- ASTM:
- ASTM G-1566
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-11/12 in
- Material:
- Brass, Steel
- Material Type:
- DZR
- NSF Certified:
- No
- Pressure - High:
- 400
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve