1-1/2 in. Plastic Threaded Tee Handle Kit
1-1/2 in. Plastic Threaded Tee Handle Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Full Port
- Flanged pump connection by
- 400 WOG
- Adjustable packing
- Solid Integral Pump-Side Flange
- Blow-out proof stem
- Sweat End (Fig. 495)
- Threaded End (Fig.470)
- Includes T-handle, Gasket and Hardware
- Forged brass body and end cap
Specifications
- ASTM:
- ASTM G-1566
- Brand Model Compatibility:
- Figure 470 and 475
- FM Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Tee
- MA Approved -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Operator:
- T-Handle
- Valve Size:
- 3/4 in - 1-1/2 in
- WaterSense Labeled:
- No