1 in Brass Full Port FPT x Flanged 600# Ball Valve

You last purchased this on
 
FNW®

1 in Brass Full Port FPT x Flanged 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1 in Brass Full Port FPT x Flanged 600# Ball Valve

  • Fast #
  • Part #FNW490G
  • Item #4203990
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: FIPT
  • Valve Length: 2.98 in.
  • 1 in. brass ball valve
  • Blowoutproof stem design
  • NSF 61-8
  • Adjustable packing
  • Recommended Application: Water, oil, gas
  • Valve Pressure Class: 600#
  • Meets MSS SP-113
  • FM and CSA approved
  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
Flanged
End Connections:
FPT x Flanged
FM Approved:
No
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-16/41 in
Material:
Brass
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve