1 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers
1 in. Replacement Gasket Only for 14B-YSS Series Y-Strainers
Frequently Purchased Together
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.34
- Brand Model Compatibility:
- 14B-YSS Series Y-Strainers
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No