14 x 18-3/4 in. 150 psi Stainless Steel Knife Gate Valve Stem
14 x 18-3/4 in. 150 psi Stainless Steel Knife Gate Valve Stem
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stem-to-gate clevis is deliberately loose to allow play in gate to minimize binding
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-276, ASTM A-351
- Brand Model Compatibility:
- 6500 Knife Gate Valve
- Handle Type:
- Wheel
- MA Approved -:
- No
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 150 psi
- Product Type:
- Stem
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 14 in
- Valve Stem:
- Rising
- Valve Type:
- Knife Gate Valve
- WaterSense Labeled:
- No