2 in. Carbon Steel Kit
2 in. Carbon Steel Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- 60 KSI tensile strength
- 18% elongation
- Nut material conforms to SAE J995 Grade 2
- 69 - 100 Rb hardness
Documents
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, ASME B18.22.1
- ASTM:
- ASTM A-307A Grade A
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Kit
- Grade:
- A;2
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Strength Rating:
- 60
- WaterSense Labeled:
- No
- Weight:
- 0.86 lb