3 x 2 in. Zinc Plated Carbon Steel Bolt Kit
3 x 2 in. Zinc Plated Carbon Steel Bolt Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18% elongation
- 69 - 100 Rb hardness
- 60 KSI tensile strength
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ASME:
- ASME B18.2.1, ASME B18.22.1
- ASTM:
- ASTM A-307A, ASTM A-307A Grade A
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Grade:
- 2;A
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Kit
- Screw Head:
- Lug
- Size:
- 3 in
- Strength Rating:
- 60
- Valve Size:
- 3 in
- WaterSense Labeled:
- No
- Weight:
- 1.1 lb