4 in. Carbon Steel Electrogalvanized Pipe Strap

You last purchased this on
 
FNW®

4 in. Carbon Steel Electrogalvanized Pipe Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

4 in. Carbon Steel Electrogalvanized Pipe Strap

  • Fast #
  • Part #FNW7866Z0400
  • Item #9306940
  • Manufacturer Part #PS20400EG
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for suspension of stationary NPS Steel Pipe
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011-00 CS Type B
Coating:
Electrogalvanized
Color Finish Name:
Electrogalvanized
Fits Pipe Size:
4 in
Material:
Carbon Steel
Number of Holes:
2 Hole
Product Type:
Pipe Strap
UL Listed:
No
Weight:
1.485 lb