4 in. Valve Repair Kit Plastic
4 in. Valve Repair Kit Plastic
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 600C, 601C
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- WaterSense Labeled:
- No