6 x 6 in. Linear Composite Actuator
6 x 6 in. Linear Composite Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bore sizes 3 1/4" through 24"
- Pressure Rated to 150 PSI Air
- Double acting
- Factory tested
- Dual Piston Rod Seal for Integrity and Rod Wiper
- Grooved Alignment Between Body and Caps
- Externally Removable Piston Rod Gland
- Chrome Plated Cylinder Interior
- FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves
- End Connections: Threaded, Socket Weld
Specifications
- Actuator Type:
- Pneumatic
- Application:
- Actuation
- Bore Size:
- 6
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 6 in
- Material:
- Composite
- Maximum Temperature:
- 165
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 6 in