6 x 9-1/2 in. 150 psi Stainless Steel Hand Wheel Knife Gate Valve
6 x 9-1/2 in. 150 psi Stainless Steel Hand Wheel Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Application pulp, paper, chemical, mining, power, petroleum
- Hand wheel is heavy cast iron, with a rounded grip and epoxy coated hand wheel
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 6500
- Coating:
- Epoxy
- Diameter:
- 10 in
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- MA Approved -:
- No
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Number of Handles:
- Single Handle
- Pressure - High:
- 150
- Product Type:
- Handwheel
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Operator:
- Wheel Handle
- Valve Size:
- 6 in
- WaterSense Labeled:
- No