7/8 in. Elastomeric Strut Pipe Clamp
7/8 in. Elastomeric Strut Pipe Clamp
Frequently Purchased Together
Product Details
- For use with elastomeric insulation
Specifications
- Fits Pipe Size:
- 7/8 in
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- Elastomer
- Product Type:
- Clamp
- Thickness:
- 3/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No