8 x 11-3/4 in. 150 psi Stainless Steel Package Gland Follower Knife Gate Valve
8 x 11-3/4 in. 150 psi Stainless Steel Package Gland Follower Knife Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Application:
- Residential
- Brand Model Compatibility:
- 2020
- MSS:
- MSS SP-81
- Product Type:
- Packing Gland
- Valve Size:
- 8 in