10-1/2 in. Electrogalvanized Carbon Steel Strut Bracket
BR20 10-1/2 in. Electrogalvanized Carbon Steel Strut Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- BR20
- FM Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.02 lb
- Work Load Limit:
- 850 lb