9 in. Electrogalvanized Carbon Steel Strut Bracket
BR40 9 in. Electrogalvanized Carbon Steel Strut Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- BR40
- FM Approved:
- No
- Fits Pipe Size:
- 1-5/8 in
- Height:
- 4-5/8 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.31 lb
- Width:
- 2 in
- Work Load Limit:
- 1000 lb