1-1/2 in Stainless Steel Clamp 400# Ball Valve

You last purchased this on
 
FNW®

Figure 330A 1-1/2 in Stainless Steel Clamp 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 330A 1-1/2 in Stainless Steel Clamp 400# Ball Valve

  • Fast #
  • Part #FNW330AJ
  • Item #4106170
  • Manufacturer Part #FNW330AJ
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: Clamp
  • Valve Length: 4.92 in.
  • 1-1/2 in. stainless steel ball valve
  • Investment cast body
  • Saturated steam 150 psi
  • Live loaded packing
  • Recommended Application: Steam, water
  • Valve Pressure Class: 400#
  • Manufactured silicone-free
  • Double stem seal
  • Requires Certification

Specifications

ANSI:
ANSI Z1157-2014e1
ASTM:
ASTM A-351
Collection:
Figure 330A
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Handle Material:
Stainless Steel
ISO:
ISO 5211
Length:
4-23/25 in
MSS:
MSS SP-110
Material:
Stainless Steel
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Steam, Water
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Seat Material:
TFM
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
6.52 lb