9/16 in. Green Carbon Steel Plain Washer
Figure 7835 9/16 in. Green Carbon Steel Plain Washer
Frequently Purchased Together
Product Details
- Carbon steel
- 1 5/8 in square
Specifications
- Coating:
- Green
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 9/16 in
- Length:
- 1-63/100 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Product Type:
- Flat Washer
- Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 1-63/100 in