2-1/8 x 2-1/8 in. 2 Hole Yellow Zinc Dichromate No Twist Corner Angle Fitting

You last purchased this on
 
FNW®

Figure 7840 2-1/8 x 2-1/8 in. 2 Hole Yellow Zinc Dichromate No Twist Corner Angle Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7840 2-1/8 x 2-1/8 in. 2 Hole Yellow Zinc Dichromate No Twist Corner Angle Fitting

  • Fast #
  • Part #FNW7840Y2
  • Item #7949004
  • Manufacturer Part #L10 0000YC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Yellow Zinc Dichromate
Collection:
Figure 7840
Length:
2-1/8 in
MA Approved -:
No
Type:
Fitting
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.36 lb