90mm x 1 in. Fiberglass Clamp Insulation
Figure 7899MM 90mm x 1 in. Fiberglass Clamp Insulation
Frequently Purchased Together
Product Details
- Thermoplastic elastomer cushion
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
- 25mm to 90mm Sizes
- For connecting tubing to strut
Specifications
- Application:
- Fiberglass
- Collection:
- Figure 7899MM
- Diameter - Outside:
- 5-3/4 in
- Fits Pipe Size:
- 90 mm
- MA Approved -:
- No
- Material:
- Fiberglass
- Thickness:
- 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.207 lb