4-1/8 x 1.5 in. OD Tube Fiberglass Insulation Clamp
Klo-Shure® 4-1/8 x 1.5 in. OD Tube Fiberglass Insulation Clamp
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Klo-Shure®
- Diameter - Outside:
- 7-87/100 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 4-1/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Fiberglass
- Thickness:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.23 lb