Mechanical Switch 4 in. Valve Repair Part
Mechanical Switch 4 in. Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primarily used for position indication on knife gate and wedge gate valves, FNW can custom mount one or more MLS4’s for your control needs
- Additional configurations are available
- Produced by Allen-Bradley, the FNW MLS4 mechanical limit switch is a heavy duty, ruggedly designed switch for industrial applications
Specifications
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Mechanical Switch
- Valve Size:
- 4 in
- WaterSense Labeled:
- No