Non-vented Ball 1 in. Stainless Steel Valve Repair Part
Non-vented Ball 1 in. Stainless Steel Valve Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 220A Ball Valve
- FM Approved:
- No
- GSA Approved:
- No
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Non-vented Ball
- Valve Size:
- 1 in
- WaterSense Labeled:
- No