Seat 10 in. EPDM Valve Repair Part
Seat 10 in. EPDM Valve Repair Part
Frequently Purchased Together
Product Details
- Cartridge style seat permits easy change without special tools
Specifications
- ASTM:
- ASTM A-126, ASTM A-351
- Application:
- Residential
- Brand Model Compatibility:
- 731
- ISO:
- ISO 5211
- MSS:
- MSS SP-61
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Seat
- Valve Size:
- 10 in