1/2 x 3/4 in. Meter x Pack Joint Brass Angle Cartridge Dual Check Valve

You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Meter x Pack Joint Brass Angle Cartridge Dual Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1/2 x 3/4 in. Meter x Pack Joint Brass Angle Cartridge Dual Check Valve

  • Fast #
  • Part #FHHCA94313DNL
  • Item #4567816
  • Manufacturer Part #HHCA94-313D-NL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Beveled EPDM rubber gasket provides hydraulic seal
  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASSE Standards:
ASSE 1024
ASTM:
ASTM B-63, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Meter Yoke
End Connection 2:
Pack Joint
End Connections:
Meter Yoke x Pack Joint
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-5/8 in
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Angle Valve