1-1/2 x 6-1/64 in. Curb Stop Plain End Pack Joint Ball Valve
1-1/2 x 6-1/64 in. Curb Stop Plain End Pack Joint Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy stops allow 90 degree motion and are enclosed and protected
- EPDM O-rings in the stem
- Solid one piece tee-head and stem
- Stainless steel screw activates clamp
- Molded EPDM rubber seat support the ball
- Integral clamp contains machined grooves for axial restraint
- Beveled EPDM rubber gasket provide hydraulic seal
- A snap ring locks the stem into the body of the valve
- Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B584, ASTM B62
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Inlet Service Size:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/64 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1-1/2 in
- Pressure - Maximum:
- 300 psi
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Curb Stop Valve
- Weight:
- 12.6 lb