1-1/4 in. IPS Plug Only
1-1/4 in. IPS Plug Only
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25, ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-800
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Height:
- 1-31/64 in
- IAPMO Listed -:
- No
- Material:
- Brass, Cast Iron
- Product Type:
- Curb Box, Lid
- Waterworks Application:
- Water
- Weight:
- 1.9 lb