1 x 3/4 x 3/4 in. CTS x MIP Brass U Branch
1 x 3/4 x 3/4 in. CTS x MIP Brass U Branch
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- MIPT
- End Connection 3:
- MIPT
- End Connections:
- Pack Joint x MIPT x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Waterworks Application:
- Water