20 x 11-1/2 in. 2-Lid Locking Cover
20 x 11-1/2 in. 2-Lid Locking Cover
Frequently Purchased Together
Product Details
- Frame and lid are cast iron per ASTM A-48 class 25
- Plastic inner cover is standard for all non-EMR lids
- Standard Pentagon bolt furnished with locking lids
- Finish is black e-coating
- Larger bolt is available; add "-LB" to catalog number; for non-locking lid, add "-LL"
- Available with precast holes for electronic meter reading modules
Specifications
- ASTM:
- ASTM A-48
- Coating:
- Epoxy
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 22 in
- Diameter - Inside 1:
- 11-1/2 in
- Height:
- 9-1/2 in
- Material:
- Cast Iron
- Product Type:
- Lid
- Weight:
- 55 lb