4-3/8 in. Cast Iron Long Riser
4-3/8 in. Cast Iron Long Riser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 25
- Height:
- 4-3/8 in
- Length:
- 15-43/64 in
- Material:
- Cast Iron
- Width:
- 8-27/64 in